text.skipToContent text.skipToNavigation


2503-04-04-SS

SAE 37° (JIC) Flare

Item #100142429
each
    Shipment Options

Product details

  • 45° Male Elbow w/ 1/4" Male 37° JIC & 1/4" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow
Fitting Description 45° Male Elbow
End Size 1/4 NPT(m)
1/4 JIC(m)
Material Stainless Steel
Fitting Angle 45°
SAE Reference No. 070302
NPTF Thread 1/4-18 Male Pipe
Tube Outside Diameter 1/4 in
Across Wrench Flats 5/8 in
Tube O.D. 1/4 in
Tube O.D. 1 1/4 in
Pipe Size 1/4 in
End Types 2 JIC 37°
NPT
M 0.82 in
N 0.86 in
Weight 0.077 LB

You May Also Like