Product details
- 45° Male Elbow w/ 5/16" Male 37° JIC & 1/8" Male Pipe Thread
- Stainless Steel
Specifications
Tube Outside Diameter | 5/16 in |
SAE Reference No. | 070302 |
End Size Done | Yes |
Fitting Type | Elbow |
M | 0.77 in |
Tube O.D. 1 | 5/16 in |
Across Wrench Flats | 9/16 in |
NPTF Thread | 1/8-27 Male Pipe |
N | 0.64 in |
Fitting Angle | 45° |
Pipe Size | 0.125 in |
Material | Stainless Steel |
End Size | 1/8 NPT(m), 5/16 JIC(m) |
No. of Ends | 2 |
End Types 2 | JIC 37°, NPT |
Fitting Description | 45° Male Elbow |
Tube O.D. | 5/16 in |
End Types | JIC 37° & NPT |
Weight | 0.059 LB |