text.skipToContent text.skipToNavigation


2503-08-06-SS

SAE 37° (JIC) Flare

Item #100142452
each
    Shipment Options

Alternate Products

Product details

  • 45° Male Elbow w/ 1/2" Male 37° JIC & 3/8" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow
Fitting Description 45° Male Elbow
End Size 1/2 JIC(m)
3/8 NPT(m)
Material Stainless Steel
Fitting Angle 45°
SAE Reference No. 070302
NPTF Thread 3/8-18 Male Pipe
Tube Outside Diameter 1/2 in
Across Wrench Flats 13/16 in
Tube O.D. 1/2 in
Tube O.D. 1 1/2 in
Pipe Size 3/8 in
End Types 2 JIC 37°
NPT
M 0.98 in
N 0.953 in
Weight 0.3 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison