text.skipToContent text.skipToNavigation


2503-08-08-B

SAE 37° (JIC) Flare

Item #100142453

Alternate Products

Product details

  • 45° Male Elbow w/ 1/2" Male 37° JIC & 1/2" Male Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow
Fitting Description 45° Male Elbow
End Size 1/2 JIC(m)
1/2 NPT(m)
Material Brass
Fitting Angle 45°
SAE Reference No. 070302
NPTF Thread 1/2-14 Male Pipe
Tube Outside Diameter 1/2 in
Across Wrench Flats 15/16 in
Tube O.D. 1/2 in
Tube O.D. 1 1/2 in
Pipe Size 1/2 in
End Types 2 JIC 37°
NPT
M 0.99 in
N 1.171 in
Weight 0.206 LB

You May Also Like