Product details
- 45° Male Elbow w/ 1/2" Male 37° JIC & 3/4" Male Pipe Thread
- Stainless Steel
Specifications
M | 1.04 in |
Tube O.D. | 1/2 in |
End Types | JIC 37° & NPT |
Material | Stainless Steel |
Fitting Type | Elbow |
Tube O.D. 1 | 1/2 in |
No. of Ends | 2 |
Pipe Size | 0.75 in |
N | 1.2 in |
End Types 2 | JIC 37°, NPT |
Fitting Angle | 45° |
End Size | 1/2 JIC(m), 3/4 NPT(m) |
SAE Reference No. | 070302 |
NPTF Thread | 3/4-14 Male Pipe |
Tube Outside Diameter | 1/2 in |
Fitting Description | 45° Male Elbow |
Across Wrench Flats | 1 1/8 in |
Weight | 0.35 LB |