text.skipToContent text.skipToNavigation


2503-12-12-SS

SAE 37° (JIC) Flare

Item #100142468
each

Alternate Products

Product details

  • 45° Male Elbow w/ 3/4" Male 37° JIC & 3/4" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow
Fitting Description 45° Male Elbow
End Size 3/4 NPT(m)
3/4 JIC(m)
Material Stainless Steel
Fitting Angle 45°
SAE Reference No. 070302
NPTF Thread 3/4-14 Male Pipe
Tube Outside Diameter 3/4 in
Across Wrench Flats 1 1/8 in
Tube O.D. 3/4 in
Tube O.D. 1 3/4 in
Pipe Size 3/4 in
End Types 2 JIC 37°
NPT
M 1.28 in
N 1.2 in
Weight 0.325 LB

You May Also Like