text.skipToContent text.skipToNavigation


2503-16-12-SS

SAE 37° (JIC) Flare

Item #100142472
each

Product details

  • 45° Male Elbow w/ 1" Male 37° JIC & 3/4" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow
Fitting Description 45° Male Elbow
End Size 1 JIC(m)
3/4 NPT(m)
Material Stainless Steel
Fitting Angle 45°
SAE Reference No. 070302
NPTF Thread 3/4-14 Male Pipe
Tube Outside Diameter 1 in
Across Wrench Flats 1 3/8 in
Tube O.D. 1 in
Tube O.D. 1 1 in
Pipe Size 3/4 in
End Types 2 JIC 37°
NPT
M 1.47 in
N 1.29 in
Weight 0.556 LB

You May Also Like