text.skipToContent text.skipToNavigation


2503-16-16-SS

SAE 37° (JIC) Flare

Item #100142475
each

Product details

  • 45° Male Elbow w/ 1" Male 37° JIC & 1" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow
Fitting Description 45° Male Elbow
End Size 1 JIC(m)
1 NPT(m)
Material Stainless Steel
Fitting Angle 45°
SAE Reference No. 070302
NPTF Thread 1-11 1/2 Male Pipe
Tube Outside Diameter 1 in
Across Wrench Flats 1 3/8 in
Tube O.D. 1 in
Tube O.D. 1 1 in
Pipe Size 1 in
End Types 2 JIC 37°
NPT
M 1.47 in
N 1.48 in
Weight 1.375 LB

You May Also Like