Product details
- 45° Union Elbow w/ 1/2" Male 37° JIC & 1/2" Male 37° JIC
- Stainless Steel
Specifications
End Size | 1/2 JIC(m) |
Tube O.D. | 1/2 in |
M | 0.98 in |
Fitting Type | Elbow |
SAE Reference No. | N/A |
End Types 2 | JIC 37° |
Material | Stainless Steel |
Fitting Description | 45° Union Elbow |
Across Wrench Flats | 13/16 in |
End Types | JIC 37° |
Fitting Angle | 45° |
No. of Ends | 2 |
M1 | 0.98 in |
Weight | 0.217 LB |