text.skipToContent text.skipToNavigation


2601-04-04-02-SS

SAE 37° (JIC) Flare

Item #100142504
each
    Shipment Options

Alternate Products

Product details

  • Male Branch Tee w/ 1/4" Male 37° JIC & 1/8" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37° & NPT
Fitting Type Tee
Fitting Description Male Branch Tee
End Size 1/4 JIC(m)
1/8 NPT(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070425
Type MJ-MJ-MP
Across Wrench Flats 1/2 in
Tube O.D. 1 1/4 in
Tube O.D. 2 1/4 in
Pipe Size 1/8 in
End Size Done Yes
End Types 2 JIC 37°
NPT
M 0.89 in
N 0.78 in
Weight 0.15 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison