text.skipToContent text.skipToNavigation


2601-04-04-04-SS

SAE 37° (JIC) Flare

Item #100142506

Product details

  • Male Branch Tee w/ 1/4" Male 37° JIC & 1/4" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37° & NPT
Fitting Type Tee
Fitting Description Male Branch Tee
End Size 1/4 NPT(m)
1/4 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070425
Type MJ-MJ-MP
Across Wrench Flats 5/8 in
Tube O.D. 1 1/4 in
Tube O.D. 2 1/4 in
Pipe Size 1/4 in
End Types 2 JIC 37°
NPT
M 1.05 in
N 1.09 in
Weight 0.281 LB

You May Also Like