Product details
- Male Branch Tee w/ 3/8" Male 37° JIC & 3/8" Male Pipe Thread
- Stainless Steel
Specifications
Material | Stainless Steel |
Fitting Type | Tee |
Fitting Description | Male Branch Tee |
Tube O.D. 1 | 3/8 in |
End Types | JIC 37° & NPT |
Fitting Angle | 90° |
No. of Ends | 3 |
End Types 2 | JIC 37°, NPT |
End Size | 3/8 JIC(m), 3/8 NPT(m) |
SAE Reference No. | 070425 |
Type | MJ-MJ-MP |
M | 1.15 in |
Across Wrench Flats | 13/16 in |
Tube O.D. 2 | 3/8 in |
Pipe Size | 0.375 in |
N | 1.22 in |
Weight | 0.519 LB |