text.skipToContent text.skipToNavigation


2601-08-08-06-SS

SAE 37° (JIC) Flare

Item #100142517
each

Product details

  • Male Branch Tee w/ 1/2" Male 37° JIC & 3/8" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37° & NPT
Fitting Type Tee
Fitting Description Male Branch Tee
End Size 1/2 JIC(m)
3/8 NPT(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070425
Type MJ-MJ-MP
Across Wrench Flats 13/16 in
Tube O.D. 1 1/2 in
Tube O.D. 2 1/2 in
Pipe Size 3/8 in
End Types 2 JIC 37°
NPT
M 1.25 in
N 1.22 in
Weight 0.265 LB

You May Also Like