Product details
- Male Branch Tee w/ 1/2" Male 37° JIC & 1/2" Male Pipe Thread
- Stainless Steel
Specifications
Pipe Size | 0.5 in |
Fitting Type | Tee |
No. of Ends | 3 |
Material | Stainless Steel |
Fitting Description | Male Branch Tee |
End Size | 1/2 JIC(m), 1/2 NPT(m) |
Tube O.D. 2 | 1/2 in |
End Types 2 | JIC 37°, NPT |
SAE Reference No. | 070425 |
Across Wrench Flats | 15/16 in |
M | 1.33 in |
N | 1.47 in |
Type | MJ-MJ-MP |
End Types | JIC 37° & NPT |
Fitting Angle | 90° |
Tube O.D. 1 | 1/2 in |
Weight | 0.825 LB |