text.skipToContent text.skipToNavigation


2601-10-10-08-SS

SAE 37° (JIC) Flare

Item #100142521

Product details

  • Male Branch Tee w/ 5/8" Male 37° JIC & 1/2" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37° & NPT
Fitting Type Tee
Fitting Description Male Branch Tee
End Size 5/8 JIC(m)
1/2 NPT(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070425
Type MJ-MJ-MP
Across Wrench Flats 15/16 in
Tube O.D. 1 5/8 in
Tube O.D. 2 5/8 in
Pipe Size 1/2 in
End Types 2 JIC 37°
NPT
M 1.45 in
N 1.47 in
Weight 0.825 LB

You May Also Like