text.skipToContent text.skipToNavigation


2601-12-12-12-SS

SAE 37° (JIC) Flare

Item #100142524
each

Product details

  • Male Branch Tee w/ 3/4" Male 37° JIC & 3/4" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37° & NPT
Fitting Type Tee
Fitting Description Male Branch Tee
End Size 3/4 JIC(m)
3/4 NPT(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070425
Type MJ-MJ-MP
Across Wrench Flats 1 1/8 in
Tube O.D. 1 3/4 in
Tube O.D. 2 3/4 in
Pipe Size 3/4 in
End Types 2 NPT
JIC 37°
M 1.66 in
N 1.59 in
Weight 1.419 LB

You May Also Like