text.skipToContent text.skipToNavigation


2601-16-16-16-SS

SAE 37° (JIC) Flare

Item #100142526
each
    Shipment Options

Product details

  • Male Branch Tee w/ 1" Male 37° JIC & 1" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37° & NPT
Fitting Type Tee
Fitting Description Male Branch Tee
End Size 1 NPT(m)
1 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070425
Type MJ-MJ-MP
Across Wrench Flats 1 3/8 in
Tube O.D. 1 1 in
Tube O.D. 2 1 in
Pipe Size 1 in
End Types 2 JIC 37°
NPT
M 1.81 in
N 1.968 in
Weight 2.5 LB

You May Also Like