text.skipToContent text.skipToNavigation


2602-04-04-04-SS

SAE 37° (JIC) Flare

Item #100142533

Product details

  • Female Branch Tee w/ 1/4" Male 37° JIC & 1/4" Female Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37° & NPT
Fitting Type Tee
Fitting Description Female Branch Tee
End Size 1/4 NPT(f)
1/4 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070427
Across Wrench Flats 3/4 in
Tube O.D. 1 1/4 in
Tube O.D. 2 1/4 in
Female Pipe Size 1/4 in
End Types 2 JIC 37°
NPT
M 1.13 in
N 0.88 in
Weight 0.519 LB

You May Also Like