text.skipToContent text.skipToNavigation


2602-08-08-08-SS

SAE 37° (JIC) Flare

Item #100142543
each
    Shipment Options

Product details

  • Female Branch Tee w/ 1/2" Male 37° JIC & 1/2" Female Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37° & NPT
Fitting Type Tee
Fitting Description Female Branch Tee
End Size 1/2 JIC(m)
1/2 NPT(f)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070427
Across Wrench Flats 1 1/8 in
Tube O.D. 1 1/2 in
Tube O.D. 2 1/2 in
Female Pipe Size 1/2 in
End Types 2 NPT
JIC 37°
M 1.52 in
N 1.23 in
Weight 1.419 LB

You May Also Like