text.skipToContent text.skipToNavigation


2602-10-10-08-SS

SAE 37° (JIC) Flare

Item #100142545
each

Product details

  • Female Branch Tee w/ 5/8" Male 37° JIC & 1/2" Female Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37° & NPT
Fitting Type Tee
Fitting Description Female Branch Tee
End Size 1/2 NPT(f)
5/8 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070427
Across Wrench Flats 1 1/8 in
Tube O.D. 1 5/8 in
Tube O.D. 2 5/8 in
Female Pipe Size 1/2 in
End Types 2 NPT
JIC 37°
M 1.64 in
N 1.24 in
Weight 1.419 LB

You May Also Like