text.skipToContent text.skipToNavigation


2603-03-03-03-SS

SAE 37° (JIC) Flare

Item #100142554

Product details

  • Union Tee w/ 3/16" Male 37° JIC, 3/16" Male 37° JIC & 3/16" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37°
Fitting Type Tee
Fitting Description Union Tee
End Size 3/16 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070401
Across Wrench Flats 7/16 in
Tube O.D. 1 3/16 in
Tube O.D. 2 3/16 in
Tube O.D. 3 3/16 in
End Types 2 JIC 37°
M1 0.83 in
M2 0.83 in
Weight 0.15 LB

You May Also Like