text.skipToContent text.skipToNavigation


2603-05-05-05-SS

SAE 37° (JIC) Flare

Item #100142560

Product details

  • Union Tee w/ 5/16" Male 37° JIC, 5/16" Male 37° JIC & 5/16" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37°
Fitting Type Tee
Fitting Description Union Tee
End Size 5/16 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070401
Across Wrench Flats 9/16 in
Tube O.D. 1 5/16 in
Tube O.D. 2 5/16 in
Tube O.D. 3 5/16 in
End Types 2 JIC 37°
M1 0.95 in
M2 0.95 in
Weight 0.11 LB

You May Also Like