Product details
- Union Tee w/ 1/2" Male 37° JIC, 1/2" Male 37° JIC & 1/2" Male 37° JIC
- Stainless Steel
Specifications
End Size | 1/2 JIC(m) |
Across Wrench Flats | 1 3/16 in |
Fitting Angle | 90° |
SAE Reference No. | 070401 |
End Types | JIC 37° |
End Types 2 | JIC 37° |
M2 | 1 1/4 in |
Tube O.D. 2 | 1/2 in |
No. of Ends | 3 |
Fitting Description | Union Tee |
M1 | 1.25 in |
Material | Stainless Steel |
Fitting Type | Tee |
Tube O.D. 1 | 1/2 in |
Tube O.D. 3 | 1/2 in |
Weight | 0.519 LB |