text.skipToContent text.skipToNavigation


2603-12-12-12-SS

SAE 37° (JIC) Flare

Item #100142574
each

Product details

  • Union Tee w/ 3/4" Male 37° JIC, 3/4" Male 37° JIC & 3/4" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37°
Fitting Type Tee
Fitting Description Union Tee
End Size 3/4 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070401
Across Wrench Flats 1 1/8 in
Tube O.D. 1 3/4 in
Tube O.D. 2 3/4 in
Tube O.D. 3 3/4 in
End Types 2 JIC 37°
M1 1.66 in
M2 1.66 in
Weight 1.419 LB

You May Also Like