text.skipToContent text.skipToNavigation


2603-16-16-16-SS

SAE 37° (JIC) Flare

Item #100142578
each
    Shipment Options

Product details

  • Union Tee w/ 1" Male 37° JIC, 1" Male 37° JIC & 1" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37°
Fitting Type Tee
Fitting Description Union Tee
End Size 1 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070401
Across Wrench Flats 1 3/8 in
Tube O.D. 1 1 in
Tube O.D. 2 1 in
Tube O.D. 3 1 in
End Types 2 JIC 37°
M1 1.81 in
M2 1.81 in
Weight 2.5 LB

You May Also Like