text.skipToContent text.skipToNavigation


2603-24-24-24-SS

SAE 37° (JIC) Flare

Item #100142583

Product details

  • Union Tee w/ 1 1/2" Male 37° JIC, 1 1/2" Male 37° JIC & 1 1/2" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37°
Fitting Type Tee
Fitting Description Union Tee
End Size 1 1/2 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070401
Across Wrench Flats 2 in
Tube O.D. 1 1 1/2 in
Tube O.D. 2 1 1/2 in
Tube O.D. 3 1 1/2 in
End Types 2 JIC 37°
M1 2.33 in
M2 2.33 in
Weight 2.481 LB

You May Also Like