text.skipToContent text.skipToNavigation


2605-03-02-03-SS

SAE 37° (JIC) Flare

Item #100142586
each

Product details

  • Male Run Tee w/ 3/16" Male 37° JIC, 1/8" Male Pipe & 3/16" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37° & NPT
Fitting Type Tee
Fitting Description Male Run Tee
End Size 3/16 JIC(m)
1/8 NPT(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070424
Across Wrench Flats 0.438 in
Tube O.D. 1 3/16 in
Female Pipe Size 1/8 in
Tube O.D. 3 3/16 in
End Size Done Yes
End Types 2 NPT
JIC 37°
M 0.83 in
N 0.72 in
Weight 0.04 LB

You May Also Like