Product details
- Male Run Tee w/ 1/4" Male 37° JIC, 1/8" Male Pipe & 1/4" Male 37° JIC
- Stainless Steel
Specifications
Material | Stainless Steel |
Female Pipe Size | 1/8 in |
N | 0.781 in |
Across Wrench Flats | 1/2 in |
Fitting Type | Tee |
Tube O.D. 1 | 1/4 in |
Fitting Angle | 90° |
End Size | 1/8 NPT(m), 1/4 JIC(m) |
End Types 2 | JIC 37°, NPT |
End Types | JIC 37° & NPT |
End Size Done | Yes |
Tube O.D. 3 | 1/4 in |
SAE Reference No. | 070424 |
M | 0.89 in |
Fitting Description | Male Run Tee |
No. of Ends | 3 |
Weight | 0.15 LB |