text.skipToContent text.skipToNavigation


2605-05-02-05-SS

SAE 37° (JIC) Flare

Item #100142591
each

Product details

  • Male Run Tee w/ 5/16" Male 37° JIC, 1/8" Male Pipe & 5/16" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37° & NPT
Fitting Type Tee
Fitting Description Male Run Tee
End Size 1/8 NPT(m)
5/16 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070424
Across Wrench Flats 0.562 in
Tube O.D. 1 5/16 in
Female Pipe Size 1/8 in
Tube O.D. 3 5/16 in
End Size Done Yes
End Types 2 JIC 37°
NPT
M 0.95 in
N 0.81 in
Weight 0.1 LB

You May Also Like