text.skipToContent text.skipToNavigation


2605-08-06-08-SS

SAE 37° (JIC) Flare

Item #100142598

Product details

  • Male Run Tee w/ 1/2" Male 37° JIC, 3/8" Male Pipe & 1/2" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37° & NPT
Fitting Type Tee
Fitting Description Male Run Tee
End Size 1/2 JIC(m)
3/8 NPT(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070424
Across Wrench Flats 0.812 in
Tube O.D. 1 1/2 in
Female Pipe Size 3/8 in
Tube O.D. 3 1/2 in
End Types 2 JIC 37°
NPT
M 1.25 in
N 1.218 in
Weight 0.519 LB

You May Also Like