text.skipToContent text.skipToNavigation


2605-10-08-10-SS

SAE 37° (JIC) Flare

Item #100142602

Product details

  • Male Run Tee w/ 5/8" Male 37° JIC, 1/2" Male Pipe & 5/8" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37° & NPT
Fitting Type Tee
Fitting Description Male Run Tee
End Size 5/8 JIC(m)
1/2 NPT(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070424
Across Wrench Flats 0.937 in
Tube O.D. 1 5/8 in
Female Pipe Size 1/2 in
Tube O.D. 3 5/8 in
End Types 2 NPT
JIC 37°
M 1.45 in
N 1.47 in
Weight 0.825 LB

You May Also Like