text.skipToContent text.skipToNavigation


2605-12-12-12-SS

SAE 37° (JIC) Flare

Item #100142605

Product details

  • Male Run Tee w/ 3/4" Male 37° JIC, 3/4" Male Pipe & 3/4" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37° & NPT
Fitting Type Tee
Fitting Description Male Run Tee
End Size 3/4 NPT(m)
3/4 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070424
Across Wrench Flats 1 1/4 in
Tube O.D. 1 3/4 in
Female Pipe Size 3/4 in
Tube O.D. 3 3/4 in
End Types 2 NPT
JIC 37°
M 1.8 in
N 1.69 in
Weight 0.68 LB

You May Also Like