text.skipToContent text.skipToNavigation


2605-16-16-16-SS

SAE 37° (JIC) Flare

Item #100142607
each
    Shipment Options

Product details

  • Male Run Tee w/ 1" Male 37° JIC, 1" Male Pipe & 1" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37° & NPT
Fitting Type Tee
Fitting Description Male Run Tee
End Size 1 NPT(m)
1 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070424
Across Wrench Flats 1 3/4 in
Tube O.D. 1 1 in
Female Pipe Size 1 in
Tube O.D. 3 1 in
End Types 2 JIC 37°
NPT
M 1.81 in
N 1.97 in
Weight 2.5 LB

You May Also Like