text.skipToContent text.skipToNavigation


2605-20-20-20-SS

SAE 37° (JIC) Flare

Item #100142610
each
    Shipment Options

Product details

  • Male Run Tee w/ 1 1/4" Male 37° JIC, 1 1/4" Male Pipe & 1 1/4" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37° & NPT
Fitting Type Tee
Fitting Description Male Run Tee
End Size 1 1/4 JIC(m)
1 1/4 NPT(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070424
Across Wrench Flats 1 3/4 in
Tube O.D. 1 1 1/4 in
Female Pipe Size 1 1/4 in
Tube O.D. 3 1 1/4 in
End Types 2 JIC 37°
NPT
M 2.06 in
N 2.38 in
Weight 4.35 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison