text.skipToContent text.skipToNavigation


2606-06-04-06-SS

SAE 37° (JIC) Flare

Item #100142618

Product details

  • Male JIC/Female Pipe Run Tee Male JIC Branch w/ 3/8" Male 37° JIC, 1/4" Male Pipe & 3/8" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37° & NPT
Fitting Type Tee
Fitting Description Male JIC/Female Pipe Run Tee Male JIC Branch
End Size 3/8 JIC(m)
1/4 NPT(f)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070426
Across Wrench Flats 34 in
Tube O.D. 1 3/8 in
Female Pipe Size 1/4 in
Tube O.D. 3 3/8 in
End Types 2 NPT
JIC 37°
M 1.23 in
N 0.88 in
Weight 0.19 LB

You May Also Like