Product details
- Male JIC/Female Pipe Run Tee Male JIC Branch w/ 1/2" Male 37° JIC, 1/2" Male Pipe & 1/2" Male 37° JIC
- Stainless Steel
Specifications
End Types 2 | JIC 37°, NPT |
Fitting Description | Male JIC/Female Pipe Run Tee Male JIC Branch |
End Size | 1/2 JIC(m), 1/2 NPT(f) |
Fitting Angle | 90° |
Across Wrench Flats | 1 1/8 in |
Tube O.D. 3 | 1/2 in |
End Types | JIC 37° & NPT |
Material | Stainless Steel |
M | 1.52 in |
Fitting Type | Tee |
Tube O.D. 1 | 1/2 in |
N | 1.23 in |
No. of Ends | 3 |
SAE Reference No. | 070426 |
Female Pipe Size | 1/2 in |
Weight | 1.419 LB |