text.skipToContent text.skipToNavigation


2650-06-06-06-06SS

SAE 37° (JIC) Flare

Item #100142651

Product details

  • Cross
  • 3/8" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 4
End Types JIC 37°
Fitting Type Cross
Fitting Description Cross
End Size 3/8 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070501
Across Wrench Flats 5/8 in
Tube O.D. 3/8 in
End Types 2 JIC 37°
M 1.06 in
Weight 0.154 LB

You May Also Like