text.skipToContent text.skipToNavigation


2650-08-08-08-08

SAE 37° (JIC) Flare

Item #100142652
each
    Shipment Options

Alternate Products

Product details

  • Cross
  • 1/2" Male 37° JIC

Specifications

No. of Ends 4
End Types JIC 37°
Fitting Type Cross
Fitting Description Cross
End Size 1/2 JIC(m)
Material Steel
Fitting Angle 90°
SAE Reference No. 070501
Across Wrench Flats 13/16 in
Tube O.D. 1/2 in
End Types 2 JIC 37°
M 1.25 in
Weight 0.336 LB

You May Also Like