Product details
- Bulkhead Union
- 3/16" Male 37° JIC
Specifications
Fitting Type | Adapter, Bulkhead |
Fitting Angle | Straight |
No. of Ends | 2 |
End Size | 3/16 JIC(m) |
Tube O.D. | 3/16 in |
Material | Steel |
Fitting Description | Bulkhead Union |
End Types | JIC 37° & NPT |
Overall Length | 1.9 in |
End Types 2 | JIC 37°, NPT |
SAE Reference No. | 070601 |
Hex Size | 5/8 in |
Weight | 0.056 LB |