text.skipToContent text.skipToNavigation


2700-05-05

SAE 37° (JIC) Flare

Item #100142663

Alternate Products

Product details

  • Bulkhead Union
  • 5/16" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Bulkhead
Fitting Description Bulkhead Union
End Size 5/16 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070601
Hex Size 3/4 in
Overall Length 2.07 in
Tube O.D. 5/16 in
End Types 2 JIC 37°
NPT
Weight 0.091 LB

You May Also Like