text.skipToContent text.skipToNavigation


2700-06-06-SS

SAE 37° (JIC) Flare

Item #100142666
each

Alternate Products

Product details

  • Bulkhead Union
  • 3/8" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Bulkhead
Fitting Description Bulkhead Union
End Size 3/8 JIC(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070601
Hex Size 13/16 in
Overall Length 2.18 in
Tube O.D. 3/8 in
End Types 2 JIC 37°
NPT
Weight 0.11 LB

You May Also Like