text.skipToContent text.skipToNavigation


2700-14-14

SAE 37° (JIC) Flare

Item #100142673
each
    Shipment Options

Product details

  • Bulkhead Union
  • 7/8" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Bulkhead
Fitting Description Bulkhead Union
End Size 7/8 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070601
Hex Size 1 1/2 in
Overall Length 3 1/8 in
Tube O.D. 7/8 in
End Types 2 JIC 37°
NPT
Weight 0.6 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison