Product details
- Bulkhead Union
- 1" Male 37° JIC
- Stainless Steel
Specifications
End Size | 1 JIC(m) |
No. of Ends | 2 |
Hex Size | 1 5/8 in |
Overall Length | 3.14 in |
End Types | JIC 37° & NPT |
Material | Stainless Steel |
Tube O.D. | 1 in |
End Types 2 | JIC 37°, NPT |
Fitting Type | Adapter, Bulkhead |
Fitting Angle | Straight |
Fitting Description | Bulkhead Union |
SAE Reference No. | 070601 |
Weight | 0.668 LB |