Product details
- Bulkhead Union
- 1 1/4" Male 37° JIC
- Stainless Steel
Specifications
Hex Size | 1 7/8 in |
Fitting Angle | Straight |
End Size | 1 1/4 JIC(m) |
Material | Stainless Steel |
Fitting Type | Adapter, Bulkhead |
Fitting Description | Bulkhead Union |
End Types | JIC 37° & NPT |
SAE Reference No. | 070601 |
Overall Length | 3.31 in |
No. of Ends | 2 |
Tube O.D. | 1 1/4 in |
End Types 2 | JIC 37°, NPT |
Weight | 1.0 LB |