text.skipToContent text.skipToNavigation


2700-20-20

SAE 37° (JIC) Flare

Item #100142676
each

Alternate Products

Product details

  • Bulkhead Union
  • 1 1/4" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Bulkhead
Fitting Description Bulkhead Union
End Size 1 1/4 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070601
Hex Size 1 7/8 in
Overall Length 3.31 in
Tube O.D. 1 1/4 in
End Types 2 JIC 37°
NPT
Weight 1.0 LB

You May Also Like