text.skipToContent text.skipToNavigation


2700-24-24-SS

SAE 37° (JIC) Flare

Item #100142679
each

Product details

  • Bulkhead Union
  • 1 1/2" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Bulkhead
Fitting Description Bulkhead Union
End Size 1 1/2 JIC(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070601
Hex Size 2 1/8 in
Overall Length 3.52 in
Tube O.D. 1 1/2 in
End Types 2 NPT
JIC 37°
Weight 1.32 LB

You May Also Like