Product details
- Bulkhead Union
- 1 1/2" Male 37° JIC
Specifications
Material | Steel |
Tube O.D. | 1 1/2 in |
End Types | JIC 37° & NPT |
Overall Length | 3.52 in |
End Size | 1 1/2 JIC(m) |
SAE Reference No. | 070601 |
Hex Size | 2 1/8 in |
Fitting Type | Adapter, Bulkhead |
End Types 2 | JIC 37°, NPT |
Fitting Description | Bulkhead Union |
No. of Ends | 2 |
Fitting Angle | Straight |
Weight | 1.327 LB |