text.skipToContent text.skipToNavigation


2700-32-32

SAE 37° (JIC) Flare

Item #100142680
each

Product details

  • Bulkhead Union
  • 2" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter, Bulkhead
Fitting Description Bulkhead Union
End Size 2 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070601
Hex Size 2 3/4 in
Overall Length 4.2 in
Tube O.D. 2 in
End Types 2 NPT
JIC 37°
Weight 2.87 LB

You May Also Like