Product details
- 90° Bulkhead Union Elbow
- 1/2" Male 37° JIC
- Stainless Steel
Specifications
End Size | 1/2 JIC(m) |
Tube O.D. | 1/2 in |
Material | Stainless Steel |
End Types 2 | JIC 37°, NPT |
SAE Reference No. | 070701 |
Fitting Description | 90° Bulkhead Union Elbow |
Fitting Angle | 90° |
Fitting Type | Elbow, Bulkhead |
No. of Ends | 2 |
End Types | JIC 37° & NPT |
Across Wrench Flats | 13/16 in |
N | 2.11 in |
M | 1.36 in |
Weight | 0.531 LB |