text.skipToContent text.skipToNavigation


2701-12-12-SS

SAE 37° (JIC) Flare

Item #100142694
each
    Shipment Options

Product details

  • 90° Bulkhead Union Elbow
  • 3/4" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow, Bulkhead
Fitting Description 90° Bulkhead Union Elbow
End Size 3/4 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070701
Across Wrench Flats 1 1/8 in
Tube O.D. 3/4 in
End Types 2 JIC 37°
NPT
M 1.78 in
N 1.76 in
Weight 1.375 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison